Shop All Wall Shelving
Flash Furniture
24" Black Wall Mount Shelf with Hanging Hooks
Mfr # HFKHD-GDIS-CRE8-932315-GG
Zoro # G506154099
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Pine Wood
- Color Black
- Weight Capacity 25
- Overall Height 10
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDIS-CRE8-932315-GG
- Zoro # G506154099
- UPC # 196861030628
- Country of Origin China
- Category Wall Shelving
Dimensions
Overall Height | 10 |
Overall Width | 24 |
Details
Material | Metal, Pine Wood |
Color | Black |
Weight Capacity | 25 |
Description
Add some much needed vertical storage as well as great style to your entryway, bedroom, or bathroom with this wall mounted storage shelf. Featuring 5 rustic double hooks capable of holding up to 10 pounds, you can hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf also boasts an upper shelf to display photos or decor and can help keep your clutter in order while lending on-trend sophistication to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (QSB202BL)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- SWISHER Shelf-Single Panel, Grey (SRAC20221)
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- WALLSCAPES 36 in. Jazzy Shelf, White, Blue & Silver (HSJKIT736BLSI)
- WHITEHAUS Antonio Miro Lrg Iroko Wood Wall Mount Counter Top Unit W/ Integral Dr (AMMT02)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1836-SG)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 16 Deep (AMG WS-1624)
- Flash Furniture Wall Shelving