Shop All Coat Hooks
Flash Furniture
24" Black Wall Mount Coat Rack with Hooks
Mfr # HFKHD-GDI-CRE8-432315-GG
Zoro # G406133491
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Pine Wood
- Overall Length 3.1
- Weight 2.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDI-CRE8-432315-GG
- Zoro # G406133491
- UPC # 196861030574
- Country of Origin China
- Category Coat Hooks
Dimensions
Overall Length | 3.1 |
Details
Material | Metal, Pine Wood |
Color | Black |
Weight | 2.42 |
Description
When space is at a premium vertical storage is essential to keep things neat and tidy as well as adding great style to your entryway, bedroom, or bathroom. This wall mounted storage shelf, featuring 5 rustic double hooks capable of holding up to 10 pounds allows you to hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf is comprised of solid pine wood and boasts sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Edging Stair Fltd 36 In Pewter (43878)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- RSVP INTERNATIONAL Bamboo Recipe Box (BOO-RB)
- FLASH FURNITURE 24" Classic Brown Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-632315-GG)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Baskets (HFMHD-GDI-CRE8-012315-GG)
- FLASH FURNITURE 24" Whitewash Wall Mount Shelf with Hanging Hooks (HFKHD-HEF0-CRE8-732315-GG)
- FLASH FURNITURE 24" Weathered Wall Mount Shelf with Hanging Hooks (HFKHD-GDIS-CRE8-142315-GG)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (572B15)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNE3)
- NATIONAL HARDWARE ORB COAT/HAT HOOK (N337-222)
- Flash Furniture Coat Hooks