Shop All Counter Height Stools
Flash Furniture
24" Black Backless Metal Stool
Mfr # CH-31320-24-BK-WD-GG
Zoro # G7816809
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Plastic Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Metal, Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24-BK-WD-GG
- Zoro # G7816809
- UPC # 889142500032
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Black |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Galvanized Steel |
Frame Material | Metal |
Description
Backless Metal Stool,24In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Sensor (807409)
- VOLLRATH Waffle Grate Small (XCBL9004)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 High Counter Height Stool, WhiteGray and Bamboo (SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE Gray Leather/Wood Stool, 24" (2-CH-182020-24-LTGY-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLU-24 19715- 24 in. Floridian Swivel Counter Stool; Blue - Chrome (19715BLU-24)
- Flash Furniture Counter Height Stools