Shop All Wall Shelving
Flash Furniture
24" Bamboo Wall Mount Shelf with Hanging Hooks
Mfr # HFKHD-GDIS-CRE8-042315-GG
Zoro # G406154083
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Pine Wood
- Color Bamboo
- Weight Capacity 25
- Overall Height 10
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDIS-CRE8-042315-GG
- Zoro # G406154083
- UPC # 196861030635
- Country of Origin China
- Category Wall Shelving
Dimensions
Overall Height | 10 |
Overall Width | 24 |
Details
Material | Metal, Pine Wood |
Color | Bamboo |
Weight Capacity | 25 |
Description
Add some much needed vertical storage as well as great style to your entryway, bedroom, or bathroom with this wall mounted storage shelf. Featuring 5 rustic double hooks capable of holding up to 10 pounds, you can hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf also boasts an upper shelf to display photos or decor and can help keep your clutter in order while lending on-trend sophistication to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- KNAPE & VOGT Kv 255 Wh 84 Shelf Standard White 84 in. (255 WH 84)
- HILLMAN Hillman Fasteners 230004 24 in. High & Mighty Modern Floating Shelf; White (230004)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- KNAPE & VOGT Kv 255 Alu 60 Shelf Standards Aluminum 60 in. (255AL 60)
- Flash Furniture Wall Shelving