Shop All Patio Dining Tables
Flash Furniture
23.75 SQ Dining Table Brown Poly Top/Silver Frame
Mfr # JJ-T14619-60-BRSL-GG
Zoro # G008579512
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 In
- Length 23.5 In
- Height 30 In
- Color Brown/Silver
- Capacity 200 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-T14619-60-BRSL-GG
- Zoro # G008579512
- UPC # 196861107436
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.5 In |
Length | 23.5 In |
Height | 30 In |
Details
Color | Brown/Silver |
Capacity | 200 lbs |
Material | Polystyrene, Stainless Steel, Steel |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 23.75 square indoor outdoor dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 2 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bail-Operator Libe (747-08450)
- BILLY GOAT Outdoor Litter Vacuum, No Hose kit (MV601SP)
- MTD Trailshield 23.00 (731-10534A)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- FLASH FURNITURE Mellie 27.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-2-BK-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- FLASH FURNITURE Gray/Gray 55in x 31in Outdoor Patio Dining Table (SB-TB269-GRY-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- Flash Furniture Patio Furniture