Shop All Outdoor Dining Sets
Flash Furniture
23.75" Round Glass Metal Table with 2 Metal Chairs
Mfr # TLH-071RD-017CBK2-GG
Zoro # G3635079
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Height 28 in
- Construction Glass, Metal
- Features Cross Braces, Curved Back, Plastic Floor Glides
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-071RD-017CBK2-GG
- Zoro # G3635079
- UPC # 889142061540
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 28 in |
Diameter | 23 3/4 in |
Seat Height | 17 in |
Chair Seat Width | 16 3/4 in |
Chair Height | 28 1/2 in |
Chair Depth | 24 in |
Chair Seat Depth | 14 in |
Chair Back Height | 15 1/2 in |
Chair Back Width | 12 in |
Table Height | 28 in |
Table Diameter | 23 3/4 in |
Chair Width | 21 1/2 in |
Description
Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter 23 3/4 in, Table Height 28 in, Table Weight 18 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Assembled, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Temperature Gauge For Case Tractor J I D DC LA S SC VAC 400 500 600 VT2265 (1707-0577)
- STENS Mulching Blade For Cub Cadet Lt1024 Hydrostatic Lawn Tractor, 1000 Series Lawn Mowers (325-290)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00300-0900)
- JACKS IMPORTS Stainless Steel Ladies Dummy Spurs (20244)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- Flash Furniture Patio Furniture