Shop All Patio Dining Tables
Flash Furniture
23.75 RD Dining Table Brown Poly Top/Red Frame
Mfr # JJ-T14623-60-BRRD-GG
Zoro # G008579505
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene, Stainless Steel, Steel
- Width 23.75 In
- Length 23.75 In
- Color Brown/Red
- Capacity 200 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-T14623-60-BRRD-GG
- Zoro # G008579505
- UPC # 196861107641
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.75 In |
Length | 23.75 In |
Height | 30 In |
Details
Material | Polystyrene, Stainless Steel, Steel |
Color | Brown/Red |
Capacity | 200 lbs |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 23.75 round indoor outdoor dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 2 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 ft x 20 ft Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Flame Resistant, Mildew Resistant (10P548)
- BONIDE PRODUCTS Systemic Insect Rts (939)
- AFTERMARKET 168 Degree Thermostat (CSC20-0012)
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE Natural/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-NAT-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- Flash Furniture Patio Furniture