Shop All Patio Dining Tables
Flash Furniture
23.75 RD Bar Top Table Brown Poly Top/Black Frame
Mfr # JJ-T14623H-60-BRBK-GG
Zoro # G708579485
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200 lbs
- Material Polystyrene, Stainless Steel, Steel
- Width 23.75 In
- Color Brown/Black
- Height 42 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-T14623H-60-BRBK-GG
- Zoro # G708579485
- UPC # 196861107665
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.75 In |
Height | 42 In |
Length | 23.75 In |
Details
Capacity | 200 lbs |
Material | Polystyrene, Stainless Steel, Steel |
Color | Brown/Black |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 23.75 round bar height dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 2 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include (DCCS672X1)
- DIXON GARDEN HOSE DISPLAY-HSS12 10 pc x (GHD-HSS12)
- STENS Kohler Ignition Switch For Kohler Ch18, Ch20, Ch23, Ch620, Ch640 Ch740 (055-625)
- FLASH FURNITURE 5 Piece Glass Bar Patio Table Set with 4 Barstools (TLH-073H092H4-GR-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia Foot and 36x36 Square Black Marble Top, IndoorOutdoor (OD214-2230BWODS36SQBM)
- Flash Furniture Patio Dining Tables