Shop All Patio Dining Tables
Flash Furniture
23.75 RD Bar Top Table Black Poly Top/Black Frame
Mfr # JJ-T14623H-60-BKBK-GG
Zoro # G408579488
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.75 In
- Capacity 200 lbs
- Material Polystyrene, Stainless Steel, Steel
- Width 23.75 In
- Height 42 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-T14623H-60-BKBK-GG
- Zoro # G408579488
- UPC # 196861107696
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 23.75 In |
Width | 23.75 In |
Height | 42 In |
Details
Capacity | 200 lbs |
Material | Polystyrene, Stainless Steel, Steel |
Color | Black |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 23.75 round bar height dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 2 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tilt Angle Cylinder Bushing Fits Case 450 450B 450C 550 550E 550G 850E (D32865)
- PROACTIVE SPORTS ProActive Sports HZGOPH-460 Zoo Headcover Gopher (HZGOPH-460)
- VALTERRA Valterra RP800 Rocket Hand Pump - Chrome (RP800)
- SUNBELT PRUNER-MARVIN-BLADE 3" x5" x1" (A-B1Z101)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- Flash Furniture Outdoor Tables