Shop All Desks
Flash Furniture
23.625 W X 31.5 H, Grey, Laminate, Steel
Mfr # 3-YU-YCX-046-09010-GG
Zoro # G606427840
product price: $459.99
/pk 3, $153.33/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23.625
- Overall Height 31.5
- Finish Black Metal
- Color Grey
- Material Laminate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 3-YU-YCX-046-09010-GG
- Zoro # G606427840
- UPC # 196861044359
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 23.625 |
Overall Height | 31.5 |
Length | 17.75 |
Details
Finish | Black Metal |
Color | Grey |
Material | Laminate, Steel |
Weight | 104.1 |
Description
The difference of ages and sizes among students in a school, even within a classroom, may be significant so if you're responsible for purchasing furniture for schools these adaptable chair and desk sets are a must. The Student Desk and Chair with Black Pedestal Frame is a sturdy addition to the classroom that can fit students of all sizes. The desks have a .75 inch thick, high-pressure laminate top with a convenient pencil groove. The durable, pedestal frames feature adjustable height legs to raise them up by 3 inches. Under the desktops is a spacious, heavy-duty, book box with ample room for books, papers and supplies, as well as hooks on both sides to hang students' backpacks and jackets. The chairs feature pedestal frames that provides added stability and adjustable height legs. The seats and backs are constructed of sturdy plastic, and the slatted backs provide air circulation for greater comfort. Anti-slip floor caps on the legs help to prevent the desks from sliding and reduce distracting noises. These student desk and chair sets are ideal for classrooms from elementary through high school.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP BRACKET Curtain Tap Bracket Brz (TBBRONZ-MC6)
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- FLASH FURNITURE 51.5 W X 30 H, Blue, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BL-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D X 47-1/4" W X 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D X 55" W X 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D X 22 1/2 in W X Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Computer Desk, 13" D X 25" W X 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- OFFICESOURCE 29.53 W X 29.53 H, Distressed Brown (HIR3024DB)
- Flash Furniture Desks