Shop All Patio Dining Tables
Flash Furniture
23.5" Square Glass Metal Table w/ 2 Metal Chairs
Mfr # TLH-0731SQ-017CBK2-GG
Zoro # G3626791
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear/Black
- Material Aluminum, Glass, Metal, Plastic
- Width 23.5
- Height 28
- Construction Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-0731SQ-017CBK2-GG
- Zoro # G3626791
- UPC # 889142061557
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.5 |
Height | 28 |
Depth | 23 1/2 in |
Length | 23.5 |
Table Width | 23 1/2 in |
Chair Depth | 24 in |
Seat Height | 17 in |
Chair Back Width | 12 in |
Chair Height | 28 1/2 in |
Chair Seat Width | 16 3/4 in |
Chair Seat Depth | 14 in |
Table Length | 23 1/2 in |
Chair Width | 21 1/2 in |
Table Height | 28 in |
Chair Back Height | 15 1/2 in |
Description
Square Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter Not Applicable, Table Height 28 in, Table Weight 17 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length 23 1/2 in, Table Shape Square, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X25)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- ILC Replacement For Led Ba15D-5W-3000K Light Bulb Lamp 2 Pack, 2PK (LED Ba15d-5w-3000k)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8002VS)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- FLASH FURNITURE 5 Piece Glass Bar Patio Table Set with 4 Barstools (TLH-073H092H4-GR-GG)
- HOLLAND BAR STOOL CO Two 30 Tall Blk Table Bases w22 Foot, 30x48 Blk Marble Top wUmbrella Hole, IndoorOutdoor (OD211EB-30BWODS3248BMU)
- Flash Furniture Patio Furniture