Shop All Bar & Counter Height Tables
Flash Furniture
23.25RD Black Aluminum Bar Table - Flip-Up Table
Mfr # TLH-059A-BK-GG
Zoro # G808639034
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.25 in
- Length 23.25 in
- Height 45 in
- Tabletop Material Aluminum, Stainless Steel
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-059A-BK-GG
- Zoro # G808639034
- UPC # 196861102301
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 23.25 in |
Length | 23.25 in |
Height | 45 in |
Details
Tabletop Material | Aluminum, Stainless Steel |
Tabletop Color | Black |
Finish | Aluminum |
Description
Take cocktail hour up a notch at your venue with this bar table with smooth designer looking top. Perfect for storing many, the top flips up with a touch of a button and is easy to clean. Transport with ease as this bar height dining table has a lightweight aluminum base to quickly move indoor and outdoors for your events. Create a formal setting by covering this table in a long table cover or use as is outdoors on the patio. With seating for two, you can pair with two aluminum bar chairs or have guests stand around the table with a drink while they wait to be seated. When using outdoors, care should be taken to protect from long periods of wet weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- Flash Furniture Bar & Counter Height Tables