Shop All Sheds & Outdoor Storage
Flash Furniture
220 Polypropylene Brown
Mfr # QT-KTL-4023BRN-GG
Zoro # G001929772
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Capacity 220
- Outside Height 25
- Outside Width 47
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # QT-KTL-4023BRN-GG
- Zoro # G001929772
- UPC # 889142980773
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 25 |
Outside Width | 47 |
Overall Width | 47 |
Overall Length | 24 |
Overall Length (In.) | 24 |
Overall Height | 25 |
Details
Material | Polypropylene |
Capacity | 220 |
Color | Brown |
Weight | 26 |
Description
Unclutter your space and quickly find what you're looking for when you organize all of your deck, patio, and backyard items in this 120 gallon plastic deck box. The woven motif mimics wicker and can blend seamlessly in any environment while the chest design can provide extra seating up to 180 lbs static weight capacity. An included floor panel helps this deck storage box protect your chair cushions, garden tools, or your children's toys from the elements when not in use. This multipurpose storage box can also be used indoors for storing extra linens, out of season clothing, or in the garage for extension cords, life jackets, and other miscellaneous items that always seem to find their way to the garage. Thoughtful storage solutions help your indoor or outdoor space regain an organized appearance to create a calm, restful atmosphere. Constructed of durable polypropylene, the weatherproof body allows rainwater to shed without reaching your belongings and will hold up to -4 degrees without cracking. Although the product material is waterproof, there may be gaps due to assembly. Do not store objects that may be damaged by moisture. Fade, dent and rust resistant, this heavy duty outdoor storage deck box will hold up to 220 lbs. weight capacity. Brilliantly designed with a "snap-together" frame, and no tools required, your patio storage box will be assembled and ready to use in under 10 minutes. Add a padlock (not included) to keep your stored items secure. The versatility of this extra large weather resistant storage deck box makes it a fabulous addition to any home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X50)
- MTD Power Rake Springs (RS-12)
- A.R. NORTH AMERICA Spray Gun, AR610,620,630,767 (PW13-3/8)
- A.R. NORTH AMERICA Pump (RCV2G25E-F8-PKG)
- FLASH FURNITURE 220 Polypropylene Gray (QT-KTL-4023GY-GG)
- FLASH FURNITURE 220 Polypropylene Black (QT-KTL-4023BK-GG)
- SPACEMAKER 74 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite (PS43)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DAGAN Dagan LC713 Curved Line Design Log Holder; Satin Nickel (LC713)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Anthracite (EG1414AN)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84CG)
- Flash Furniture Sheds & Outdoor Storage