Shop All Dining Room Chairs
Flash Furniture
22-1/2" L 32" H, Fabric
Mfr # FH-130-DCV1-D-GG
Zoro # G5034659
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Back, Seat: Fabric; Glide: Plastic
- Seat Material Fabric
- Overall Height 32"
- Overall Depth 22-1/2"
- Back Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-DCV1-D-GG
- Zoro # G5034659
- UPC # 889142209607
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Material | Polyester; Back, Seat: Fabric; Glide: Plastic |
Color | Milan Patchwork |
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Frame Material | Wood |
Backrest | Curved Back |
Series | Elon |
Description
Chair,Wood,Milan Fabric,Elon Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Fixed, Black (B686)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- NEARLY NATURAL SILK Golden Dieffenbachia Silk Plant (6639)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- FLASH FURNITURE 18.5 W, 27.5 L, 39.75 H (4-BT-P-BG-LEA-GG)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 2-Piece Dining Chair Set (165-10548)
- Flash Furniture Dining Room Chairs