Shop All Stacking Chairs
Flash Furniture
21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK
Mfr # 4-FD-CH0221-4-GV-S0810-BAS-GG
Zoro # G803530534
product price: $300.99
/pk 4, $75.25/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25
- Overall Width 21.25
- Frame Finish Gold Vein Metal
- Material Fabric, Foam, Plastic, Steel, Terylene
- Weight Capacity 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-FD-CH0221-4-GV-S0810-BAS-GG
- Zoro # G803530534
- UPC # 812581012958
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 25 |
Overall Width | 21.25 |
Overall Height | 33 |
Details
Frame Finish | Gold Vein Metal |
Material | Fabric, Foam, Plastic, Steel, Terylene |
Weight Capacity | 800 |
Color | Navy Blue Dot Patterned Fabric/Gold Vein Frame |
Style | Stacking Chair |
Description
This beautiful, supremely comfortable padded chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue. The auditorium chair with 4" thick seat are generously padded and covered in durable fabric upholstery. The spacious, 21" wide seat has a waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available and a book rack under the seat gives everyone a place to store their personal belongings. Its sturdy 16 gauge steel, copper vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This commercial side chair is an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- FLASH FURNITURE Red Metal Stack Chair (CH-31230-RED-WD-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-438-NY-GG)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- Flash Furniture Stacking Chairs