Shop All Stacking Chairs
Flash Furniture
21"W Church Chair in Brown Fabric w/ Book Rack, 4PK
Mfr # 4-FD-CH0221-4-GV-S0819-BAS-GG
Zoro # G203530547
product price: $300.99
/pk 4, $75.25/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plastic, Steel, Terylene
- Overall Length 25
- Weight Capacity 800
- Frame Finish Gold Vein Metal
- Overall Height 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-FD-CH0221-4-GV-S0819-BAS-GG
- Zoro # G203530547
- UPC # 812581012972
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 25 |
Overall Height | 33 |
Overall Width | 21.25 |
Details
Color | Brown Fabric/Gold Vein Frame |
Material | Fabric, Foam, Plastic, Steel, Terylene |
Weight Capacity | 800 |
Frame Finish | Gold Vein Metal |
Style | Stacking Chair |
Description
This beautiful, supremely comfortable padded chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue. The auditorium chair with 4" thick seat are generously padded and covered in durable fabric upholstery. The spacious, 21" wide seat has a waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available and a book rack under the seat gives everyone a place to store their personal belongings. Its sturdy 16 gauge steel, copper vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This commercial side chair is an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- GLARO Umbrella Bags, PK1000 (UB1000)
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Orange Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-OR-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- FLASH FURNITURE White Plastic Stack Chair, PK5 (5-RUT-188-WH-GG)
- Flash Furniture Stacking Chairs