Shop All Folding Chairs
Flash Furniture
21''W Black Fabric Stacking Church Chair
Mfr # XU-CH0221-BK-SV-GG
Zoro # G3628307
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Fabric/Silver Vein Frame
- Product Type Fabric Church Chair,Black
- Style Stacking Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-CH0221-BK-SV-GG
- Zoro # G3628307
- UPC # 847254064231
- Country of Origin China
- Category Folding Chairs
Details
Item | Fabric Church Chair,Black |
Color | Black Fabric/Silver Vein Frame |
Product Type | Fabric Church Chair,Black |
Style | Stacking Church Chair |
Description
Fabric Church Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLASH FURNITURE Black Vertical Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-6Q2B-VRT-BLKV-GG)
- FLASH FURNITURE Brown Ladderback Folding Chair (2-CY-180841-GG)
- FLASH FURNITURE Silver Metal Stackable Chair with Wood Seat (4-CH-31230-SIL-WD-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Blue (LE-L-4-BL-GG)
- Flash Furniture Seating