Shop All Bathroom Safety Bars and Chairs
Flash Furniture
21-1/2" L, Plastic, Gray Bath & Shower Chair
Mfr # DC-HY3410L-GRY-GG
Zoro # G9281971
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/2"
- Material Plastic
- Standards FDA, FSA
- Color Gray
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DC-HY3410L-GRY-GG
- Zoro # G9281971
- UPC # 889142563822
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21-1/2" |
Width | 19" |
Height | 19-1/2" |
Details
Material | Plastic |
Standards | FDA, FSA |
Color | Gray |
Weight Capacity | 300 lb. |
Item | Gray Bath & Shower Chair |
Features | Corrosion Proof |
Description
If you can't stand for long periods at a time, a shower stool is what you need to make bathing and showering more enjoyable. No longer will you have to rush or be in pain with the aid of a shower seat. This medical shower chair is relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom. Get back your independence with a shower bench that adjusts to your desired height to clean comfortably. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and post-operatives. Take your stool with you on-the-go with no tools to setup and takedown. After your shower this versatile bathroom stool can be used while you lotion and get dressed. Clean your bath chair regularly to minimize buildup with a water based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- ZORO SELECT 1/2" OD x 1 ft. Welded Stainless Steel Tubing (87123)
- IMPERIAL MFG Straight Center Enf Boot (GV0667-C)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- Flash Furniture Bathroom Safety Bars and Chairs