Shop All Activity & Classroom Tables
Flash Furniture
20.75 in W X 47 in L X 23 in H, Beechwood, Birch Plywood, Steel, Beech
Mfr # MK-ME088027-GG
Zoro # G208389416
original price:
$203.99
10% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47 in
- Height 23 in
- Tabletop Material Beechwood, Birch Plywood, Steel
- Tabletop Color Beech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-ME088027-GG
- Zoro # G208389416
- UPC # 196861038310
- Country of Origin Indonesia
- Category Activity & Classroom Tables
Dimensions
Width | 20.75 in |
Length | 47 in |
Height | 23 in |
Details
Tabletop Material | Beechwood, Birch Plywood, Steel |
Tabletop Color | Beech |
Description
Encourage interaction between the young learners in your classroom with this trapezoid wooden adjustable height activity table. Kid-friendly, rounded edges help reduce accidental injuries while the neutral tone, available in 2 finishes, blends in any decor to help kiddos focus on the task at hand. This activity table serves as a play, dining, or craft space and comfortably accommodates up to 3 children. Comprised of an ultra strong Greenguard Certified engineered wood tabletop and powder coated metal height adjustable legs that adjust in 1in increments up to 9 inches, this school table can support up to 300 lbs. static weight and accommodates kids from preschool to 2nd grade. These activity tables feature adjustable floor glides that provide a level work surface and prevent damage to indoor hard flooring surfaces. The easy clean surface is low maintenance and assembly takes less than 35 minutes for quick use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 18x24 (ALI46194-C1824GG)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- FLASH FURNITURE Kidney Activity Table, 48" W X 72" L X 30.25" H, Laminate, Wood Grain (XU-A4872-KIDNY-OAK-H-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" W X 72" L X 30.25" H, Laminate, Yellow (XU-A4872-KIDNY-YEL-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 25.125" H, Laminate, Yellow (XU-A3060-REC-YEL-T-P-GG)
- FLASH FURNITURE Round Activity Table, 42" W X 42" L X 30.125" H, Laminate, Red (XU-A42-RND-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 48 L X 30.125 H, Chrome, Laminate, Particleboard, Steel (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 25.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3060-TRAP-GY-T-P-GG)
- Flash Furniture Activity & Classroom Tables