Shop All Dining Room Chairs
This Product is Discontinued
Flash Furniture
20" L 39" H, Vinyl (Discontinued)
Mfr # LE-B-B-C-MON-GG
Zoro # G7093994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Foam; Back: Resin; Seat: Vinyl
- Color Transparent/Black Frame
- Seat Material Vinyl
- Overall Height 39"
- Overall Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-B-B-C-MON-GG
- Zoro # G7093994
- UPC # 889142740506
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 20" |
Width | 19-3/4" |
Details
Item | King Louis Chair |
Material | Foam; Back: Resin; Seat: Vinyl |
Color | Transparent/Black Frame |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Frame Material | Resin |
Backrest | Transparent Rounded Back |
Series | Hercules |
Weight Capacity | 900 lb. |
Description
This gorgeous sculpted King Louis Chair with Transparent Back, Black Vinyl Seat and Black Frame will be the focal point in any area of the home or formal setting. Use in the dining room, as a desk chair, banquet chair or any exquisite setting. Chair features a classic transparent, rounded back and fluted legs. Upgrade your furnishings with this durably crafted resin chair that will remain beautiful throughout the years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.