Shop All Decorative Rugs
Flash Furniture
2' x 7' Nature Inspired Indoor Area Rug in Brown
Mfr # ACD-RGPQ1F-27-BN-GG
Zoro # G206006230
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 86.4
- Width (In.) 26.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ACD-RGPQ1F-27-BN-GG
- Zoro # G206006230
- UPC # 840196360805
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 86.4 |
Width (In.) | 26.4 |
Details
Color | Brown |
Material | Olefin, Polypropylene |
Description
Bring nature inside to any room in your home with this wildlife inspired rustic style area rug. No only does this lodge inspired area rug appeal to the eye, it also allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This low pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway.
Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- RESTOR-IT Furniture and Fabric Repair Kit (18084)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Beige 2' x 11' Cowboy Theme Indoor Area Rug (ACD-RGL370-211-BN-GG)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug- Charcoal - 3 ft. 6 in. (AWSR4034-36RD)
- Flash Furniture Decorative Rugs