Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
2 White Adirondack Chairs-Star & Moon Fire Pit
Mfr # JJ-C145012-32D-WH-GG
Zoro # G304399418
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Length 33.5
- Width 29.5
- Height 35
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C145012-32D-WH-GG
- Zoro # G304399418
- UPC # 840196396590
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 33.5 |
Width | 29.5 |
Height | 35 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | White |
Description
Take a break from the pressures of everyday life and find the perfect relaxation spot with this set of 2 colorful white adirondack lounging chairs and star and moon fire pit bundled set. This lounger has a wide back, slanted seat and wide arms so you can enjoy the outdoors in comfort. Constructed of weather-resistant polystyrene, the wood-like substance was designed to hold up in many environments and can be cleaned with water and a neutral detergent. Chair has a vertical lattice back and is also UV protected and designed for outdoor use. Grab your flip flops and favorite swimsuit cover during summer evenings or a big bag of marshmallows, that superbly comfy sweatshirt and blanket when the leaves turn. This 2 chair and fire pit set gives you the perfect area for year round get togethers. The moon and stars in the sky won't be the only ones you see with this black outdoor wood fire pit. This gorgeous piece has moon and star mesh cutouts on the sides that provide ventilation for continual burning while adding charm with a bit of whimsy to your backyard. This fire pit has an attractive finish and comes with a mesh top to prevent sparks from escaping. This round backyard fire pit is made of iron for long lasting durability and has a high temperature coating that will look great season after season. Assembly takes less than 10 minutes so you can get down to the business of relaxing. Make great memories at home, the beach or at the campground with this fire pit and 2 chair combo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VENT LID, VENTLINE PRE FT08/ELIXIR FT94 UP, SMOKE (40146)
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel (26832GR)
- ZIPPO 12-Hour Refillable Hand Warmer, Blaze Orange (40348)
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- FLASH FURNITURE Black Adirondack Rockers & 22" Fire Pit, PK 2 (JJ-C147052-202-BK-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories