Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
2 PK Sea Foam Poly Resin Adirondack Rocking Chairs
Mfr # JJ-C14705-SFM-2-GG
Zoro # G004399428
product price: $473.99
/pk 2, $237.00/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.75
- Capacity 350
- Overall Height 39.5
- Color Sea Foam
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-SFM-2-GG
- Zoro # G004399428
- UPC # 196861002076
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.75 |
Overall Height | 39.5 |
Overall Width | 29.5 |
Details
Capacity | 350 |
Color | Sea Foam |
Material | Polystyrene |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this set of 2 commercial grade rocking adirondack chairs. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This 2 pack of all-weather adirondack chairs beckons you to curl up in the backyard or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- PFERD Saw Chain Sharpener Tool Filing Guide and File, 732, for Sharpening 38 404 Saw Chain (17049)
- GEMMY Airblown 3.5 ft. Harry Potter Inflatable (880049)
- GARDENA Spray Nozzl Frnt 2Pattrn (32117)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 4PK (4-JJ-C14501-RED-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges