Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
2 PK Black Poly Resin Adirondack Rocking Chairs
Mfr # JJ-C14705-BK-2-GG
Zoro # G604399415
product price: $497.99
/pk 2, $249.00/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.5
- Material Polystyrene
- Capacity 350
- Overall Length 37.75
- Overall Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-BK-2-GG
- Zoro # G604399415
- UPC # 196861002038
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.5 |
Overall Length | 37.75 |
Overall Height | 39.5 |
Details
Material | Polystyrene |
Capacity | 350 |
Color | Black |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this set of 2 commercial grade rocking adirondack chairs. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This 2 pack of all-weather adirondack chairs beckons you to curl up in the backyard or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Bypass Lopper Powr-Lever (391381-1014)
- MTD Cover-Mulch 21 Top (931-1833A)
- A & I PRODUCTS Belt, Fan 23.5" x6.5" x1" (A-R87153)
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- Flash Furniture Patio Furniture