Shop All Folding Chairs
Flash Furniture
2 Pk. Alonza Series Green Plastic Chair with Wooden Legs
Mfr # 2-FH-132-DPP-GN-GG
Zoro # G2788766
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Green
- Seat Material Metal, Polypropylene, Wood
- Weight Capacity 280
- Overall Height 31.25
- Overall Width 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FH-132-DPP-GN-GG
- Zoro # G2788766
- UPC # 889142221470
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Length | 25 |
Details
Item | Alonza Series Green Plastic Chair w,PK2 |
Seat Color | Green |
Seat Material | Metal, Polypropylene, Wood |
Weight Capacity | 280 |
Finish | Natural Wood |
Color | Green |
Style | Folding Chair |
Description
Add charm and presence with this aesthetically pleasing accent chair. Smooth, gentle curves provide style and conforms to your body allowing you to sit comfortably. The durable matte plastic molded chair and geometrically designed wooden legs add an artistic appeal. You can instantly modernize your living room, kitchen or dining room, mixing it up with different colors. The versatility of this chair will have you in the office negotiating deals and in the home kicking back spending time with the family. This graceful arm chair is well suited to complement any setting as a single chair or pair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- BAXTON STUDIO Avara Gray Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9370)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- FLASH FURNITURE Black Stack Chair-Chrome Frame (5-RUT-16-BK-CHR-GG)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- FLASH FURNITURE HERCULES Series 440 lb. Capacity Black Stack Chair (5-RUT-4-BK-GG)
- FLASH FURNITURE Elon Series Peach Plastic Chair with Wooden Legs (2-FH-130-DPP-PE-GG)
- FLASH FURNITURE HERCULES Series Double Braced Red Metal Folding Chair (2-BD-F002-RED-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-50-WH-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- Flash Furniture Seating