Shop All Sectionals
Flash Furniture
2 Piece Gray LeatherSoft Modular Lounge Set
Mfr # ZB-IMAG-MIDCH-2-GY-GG
Zoro # G601929752
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27.25
- Weight 82
- Overall Width 56
- Color Gray
- Overall Length 28.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDCH-2-GY-GG
- Zoro # G601929752
- UPC # 889142622765
- Country of Origin China
- Category Sectionals
Dimensions
Overall Height | 27.25 |
Overall Width | 56 |
Overall Length | 28.75 |
Details
Weight | 82 |
Color | Gray |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Finish | Stainless Steel |
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Welcome your clients, customers and guests with this lovely gray LeatherSoft upholstered lounge set. LeatherSoft is leather and polyurethane for softness and durability. The striking stainless steel legs and frame lend an air of sophistication to this modular set to make it stand out. Featuring a taut back and biscuit tufted seat this reception seating group will add elegance to any decor. Thickly padded cushions with CAL 117 fire retardant foam, and a low back design will keep visitors relaxed and comfortable while they wait. Perfect for waiting room use, these chairs provide optimum support for long hours of sitting. This lounge seating set will seat up to 2 people and spills clean up easily with a solvent based cleaner, no water needed. This collection offers modular pieces that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later to make your waiting room, hotel lobby or hospitality area the best it can be.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- Flash Furniture Sectionals