Shop All Accent Chairs
Flash Furniture
2 Pack Off-White Faux Sherpa Chairs with Wood Legs, 2PK
Mfr # DL-10-W-2-GG
Zoro # G404399431
product price: $244.99
/pk 2, $122.50/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 264
- Overall Height 33
- Overall Width 18
- Material Beechwood, Fabric, Sponge, Steel
- Overall Length 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DL-10-W-2-GG
- Zoro # G404399431
- UPC # 196861002199
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 33 |
Overall Width | 18 |
Overall Length | 20.5 |
Details
Weight Capacity | 264 |
Color | Off-White |
Material | Beechwood, Fabric, Sponge, Steel |
Description
Brighten any room in your home with the unique look of this set of 2 faux sherpa upholstered scoop chairs. Whether you're moving into a new home or just want to give your current space an updated look, this cozy padded lounge chair is a perfect choice. The universal faux shearling covering effortlessly blends in any decor from rustic to industrial. Although this armless chair will add textural appeal to your space, it is also strong and durable. The steel frame and solid beechwood legs will provide a worry-free sitting experience in front of your vanity, in the living room, dining room, or bedroom. The armless design allows easy entry from multiple angles and gives a more open look to any room. Assembly is simple and takes less than 10 minutes for quick setup. Clean stains or spills with a damp cloth to maintain the look of your new chair. Pair this chair with our kids size model to give your mini-me a plush, snuggly seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- HOMELEGANCE EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs (HM1760LB-1)
- Flash Furniture Accent Chairs