Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
2 Pack Navy Modern 2 Slat Back Adirondack Chairs
Mfr # 2-JJ-C14509-NV-GG
Zoro # G502594127
product price: $477.99
/pk 2, $239.00/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Overall Width 30.5
- Color Navy
- Overall Length 37.5
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14509-NV-GG
- Zoro # G502594127
- UPC # 840196321523
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5 |
Overall Width | 30.5 |
Overall Length | 37.5 |
Details
Color | Navy |
Capacity | 350 |
Material | Polystyrene, Stainless Steel |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this set of 2 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any décor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGEA NATURAL 3 oz Bed Bug Treatment Travel Spray (EXT-1001)
- MONTEREY LAWN & GARDEN Sluggo Plus 1 Lb (LG 6575)
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Deterrent For Assorted Species (BIRDOUT-REF)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Faux Teak Side Chairs with Gray Poly Slats 2PK (2-XU-DG-HW6036-GY-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- Flash Furniture Patio Club Chairs & Chaise Lounges