Shop All Bar Height Stools
Flash Furniture
2 Pack Brown LeatherSoft Barstools with Gold Tips
Mfr # AY-S02-BR-GG
Zoro # G902594123
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39
- Finish Black Metal
- Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
- Capacity 300
- Overall Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # AY-S02-BR-GG
- Zoro # G902594123
- UPC # 840196319032
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 39 |
Overall Width | 18 |
Details
Color | Brown |
Finish | Black Metal |
Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Capacity | 300 |
Description
Whether your style is cutting-edge modern or industrial chic you're right on the money with this set of 2 low back commercial grade barstools. Soft and durable LeatherSoft upholstery over a generously padded back and seat provide a snug but elegant perch for patrons to linger over a meal in your bistro or pub or for lazy mornings with a cup of matcha tea or coffee at home seated at your kitchen island. Contrasting gold-tipped legs make a statement in any decor. These stools are at home in both residential and business settings. The low back design assists with posture control but also allows guests to maintain movement while seated. The integrated footrest eases pressure from the legs for more comfortable seating. Quality and stability are top priorities for any seating. A powder coated iron frame with metal screw construction holds up to 300 lbs. static weight to ensure a safe seating experience for your customers or family. Adjustable plastic glides ensure a level stool and protect your hard flooring surfaces from scuffs and scratches. Assemble these new dining stools in under 30 minutes with the provided step-by-step illustrated instructions. Keep these new barstools looking great when you wipe them down with a dry cloth. Appoint your neighborhood deli or coffee house as well as your home with the upmarket style of these modern barstools.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- FLASH FURNITURE Red Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6RDV-NAT-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Stool, 3 Circle, Blk/Walnut, Blk Vinyl Sea (XU-DG-60516-WAL-BAR-BLKV-GG)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- Flash Furniture Bar Height Stools