Shop All Bar Height Stools
Flash Furniture
2 Pack Black LeatherSoft Barstools with Gold Tips
Mfr # AY-S02-BK-GG
Zoro # G702594118
product price: $263.99
/pk 2, $132.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18
- Finish Black Metal
- Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
- Capacity 300
- Overall Height 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AY-S02-BK-GG
- Zoro # G702594118
- UPC # 840196319025
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 18 |
Overall Height | 39 |
Details
Finish | Black Metal |
Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Capacity | 300 |
Color | Black |
Description
Whether your style is cutting-edge modern or industrial chic you're right on the money with this set of 2 low back commercial grade barstools. Soft and durable LeatherSoft upholstery over a generously padded back and seat provide a snug but elegant perch for patrons to linger over a meal in your bistro or pub or for lazy mornings with a cup of matcha tea or coffee at home seated at your kitchen island. Contrasting gold-tipped legs make a statement in any decor. These stools are at home in both residential and business settings. The low back design assists with posture control but also allows guests to maintain movement while seated. The integrated footrest eases pressure from the legs for more comfortable seating. Quality and stability are top priorities for any seating. A powder coated iron frame with metal screw construction holds up to 300 lbs. static weight to ensure a safe seating experience for your customers or family. Adjustable plastic glides ensure a level stool and protect your hard flooring surfaces from scuffs and scratches. Assemble these new dining stools in under 30 minutes with the provided step-by-step illustrated instructions. Keep these new barstools looking great when you wipe them down with a dry cloth. Appoint your neighborhood deli or coffee house as well as your home with the upmarket style of these modern barstools.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE Purple Metal Barstool with Back and Wood Seat, 30" High (4-ET-3534-30-PUR-WD-GG)
- FLASH FURNITURE Wood Stool, Dark Cherry, 30" (TA-355530-DC-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Black Seat (XU-DG-60116-GRD-BAR-BLKV-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, White (FOX5212C)
- Flash Furniture Bar Height Stools