Shop All Bar Height Stools
Flash Furniture
2 Pack Black LeatherSoft Barstools with Footrest
Mfr # AY-S01-BK-GG
Zoro # G102594121
product price: $221.99
/pk 2, $111.00/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Width 18
- Finish Black Metal
- Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AY-S01-BK-GG
- Zoro # G102594121
- UPC # 840196319001
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 18 |
Overall Height | 42 |
Details
Capacity | 300 |
Finish | Black Metal |
Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Color | Black |
Description
Sleek modern style meets well-crafted comfort in this set of 2 streamlined commercial grade mid-back barstools for your upscale hotel bar. Soft and durable upholstery over a generously padded back and seat provide a snug but elegant perch to linger over a meal or your morning matcha tea or coffee but is stylish enough to be used as extra seating for guests. The mid-back design assists with posture control but also allows you to maintain movement while seated. The H-shaped integrated footrest eases the pressure from the legs for more comfortable seating. Quality and stability are top priorities for any seating in your home. A sturdy powder coated iron frame with metal screw reinforcements holds up to 300 lbs. static weight ensuring a safe seating experience for your family. Adjustable plastic glides provide a level stool and protect your hard flooring surfaces from scuffs and scratches. Assemble your new dining stools in under 30 minutes with the provided step-by-step illustrated instructions. A dry cloth is all it takes to keep your new barstools looking great. Purchase more than one set of these modern barstools for your pub height dining table, basement bar or just to have on hand for unexpected company.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Footrest (AY-S01-BR-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- Flash Furniture Bar Height Stools