Shop All Folding Chairs
Flash Furniture
2 Pack Alonza Series Navy Plastic Chair with Wooden Legs
Mfr # 2-FH-132-DPP-NY-GG
Zoro # G2788784
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Navy
- Seat Material Metal, Polypropylene, Wood
- Weight Capacity 280
- Overall Width 24.5
- Overall Height 31.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FH-132-DPP-NY-GG
- Zoro # G2788784
- UPC # 889142221494
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 24.5 |
Overall Height | 31.25 |
Overall Length | 25 |
Details
Item | Alonza Series Navy Plastic Chair wi,PK2 |
Seat Color | Navy |
Seat Material | Metal, Polypropylene, Wood |
Weight Capacity | 280 |
Finish | Natural Wood |
Color | Navy |
Style | Folding Chair |
Description
Alonza Series Navy Plastic Chair wi,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- FLASH FURNITURE Heavy Duty Black Vinyl Stack Chair (XU-60153-BK-VYL-GG)
- FLASH FURNITURE Foldable Stool with Black Plastic Seat and Titanium Frame (2-DAD-YCD-30-GG)
- FLASH FURNITURE Beige Fabric Folding Chair (2-HA-MC309AF-BGE-GG)
- FLASH FURNITURE Brown Dot Fabric Church Chair (4-FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- FLASH FURNITURE Folding Chair, Metal, Beige (HF3-MC-309AS-BGE-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- FLASH FURNITURE Reversible Top, Black/Mahogany, 30x42" (2-XU-MBT-3042-GG)
- Flash Furniture Folding Chairs