Shop All Folding Chairs
Flash Furniture
2 Pack Alonza Series Moss Gray Plastic Chair with Wooden Legs
Mfr # 2-FH-132-DPP-GY-GG
Zoro # G2788906
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Moss Gray
- Seat Material Metal, Polypropylene, Wood
- Weight Capacity 280
- Overall Height 31.25
- Overall Width 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FH-132-DPP-GY-GG
- Zoro # G2788906
- UPC # 889142221487
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Length | 25 |
Details
Item | Alonza Series Moss Gray Plastic Cha,PK2 |
Seat Color | Moss Gray |
Seat Material | Metal, Polypropylene, Wood |
Weight Capacity | 280 |
Color | Moss Gray |
Finish | Natural Wood |
Style | Folding Chair |
Description
Alonza Series Moss Gray Plastic Cha,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- FLASH FURNITURE HERCULES Series Black Resin Stacking Chiavari Chair (2-LE-BLACK-M-GG)
- FLASH FURNITURE Brown Dot Fabric Church Chair (4-FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE Caramel Fabric Church Chair (4-FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Purple Fabric Banquet Chair (4-FD-C01-PUR-GV-GG)
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- Flash Furniture Folding Chairs