Shop All Folding Chairs
Flash Furniture
2 Pack Alonza Series Black Plastic Chair with Chrome Base
Mfr # 2-FH-132-CPP1-BK-GG
Zoro # G2788468
product price: $156.99
/pk 2, $78.50/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Chrome, Polypropylene
- Weight Capacity 280
- Overall Height 31.25
- Overall Width 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FH-132-CPP1-BK-GG
- Zoro # G2788468
- UPC # 889142221395
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Length | 25 |
Details
Item | Alonza Series Black Plastic Chair w,PK2 |
Seat Color | Black |
Seat Material | Chrome, Polypropylene |
Weight Capacity | 280 |
Finish | Chrome Metal |
Color | Black |
Style | Folding Chair |
Description
Alonza Series Black Plastic Chair w,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- FLASH FURNITURE Beige Leather Parsons Chair (2-BT-P-BG-LEA-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-RED-GG)
- FLASH FURNITURE HERCULES Series Ladder Back Walnut Wood Restaurant Chair (2-XU-DGW0005LAD-WAL-GG)
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- FLASH FURNITURE Resin Folding Chair, White (LE-L-1-WHITE-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-1-ALLGOLD-BN-GG)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- Flash Furniture Seating