Shop All Counter Height Stools
Flash Furniture
2 Pack 24" High White Metal Counter Height Stool
Mfr # 2-CH-61200-24-WH-GG
Zoro # G2786517
original price:
$261.99
5% off
new price: $247.99
/pk 2, $124.00/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Seat Material Galvanized Steel
- Height 36.25
- Finish White Powder Coat
- Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-24-WH-GG
- Zoro # G2786517
- UPC # 889142065296
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 36.25 |
Length | 19 |
Width | 15.75 |
Details
Item | White Metal Outdoor Stool,24",PK2 |
Color | White |
Seat Material | Galvanized Steel |
Finish | White Powder Coat |
Seat Color | White |
Capacity | 500 |
Description
White Metal Outdoor Stool,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, NavyWhite and Bamboo (SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- Flash Furniture Counter Height Stools