Shop All Counter Height Stools
Flash Furniture
2 Pack 24" High Red Metal Counter Height Stool
Mfr # 2-CH-61200-24-RED-GG
Zoro # G2786395
product price: $236.99
/pk 2, $118.50/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Seat Material Galvanized Steel
- Finish Red Powder Coat
- Length 19
- Height 36.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-24-RED-GG
- Zoro # G2786395
- UPC # 889142065272
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 19 |
Height | 36.25 |
Width | 15.75 |
Details
Item | Red Metal Outdoor Stool,24",PK2 |
Color | Red |
Seat Material | Galvanized Steel |
Finish | Red Powder Coat |
Seat Color | Red |
Capacity | 500 |
Description
Red Metal Outdoor Stool,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Bar Stools, 2PK (ES-STBN5-29-GY-2-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK-24 1950- 24 in. Floridian Swivel Counter Stool; Black - Chrome (1950BLK-24)
- Flash Furniture Counter Height Stools