Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
195 Bronze Outdoor Smokeless Fire Pit
Mfr # BLN-HY-B-2201FP-02PC-19-5-BRZ-GG
Zoro # G207352879
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.5
- Width 19.5
- Height 17.75
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BLN-HY-B-2201FP-02PC-19-5-BRZ-GG
- Zoro # G207352879
- UPC # 196861036163
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 19.5 |
Width | 19.5 |
Height | 17.75 |
Details
Material | Alloy |
Color | Bronze |
Weight | 17 |
Description
Extend your outdoor time with family and friends while staying cozy and warm when you gather around this outdoor smokeless wood burning fire pit available in 3 finishes to fit your personal style The unique double wall design creates an airflow pattern that draws the bulk of the smoke back into the burn chamber so you can enjoy your leisure time without irritated eyes or nasal passages The unique allinone design of this backyard firepit has an integrated stand to elevate the steel frame adding an extra layer of heat protection to ground surfaces The lightweight, portable design gives you the freedom to take this firepit tailgating, camping, or to the beach while the liftout grate gets rid of any debris left from your last fire and the waterproof cover keeps this unit looking great year round With no assembly required, this modern firepit is ready for use right out of the box and wipes clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (50H-BR)
- SCOTTS Tb Classic Drop Spreader (76565)
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- SCORPION MASTER Glue Board (900228)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- FLASH FURNITURE Black Adirondack Rockers & 22" Fire Pit, PK 2 (JJ-C147052-202-BK-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories