Shop All Stacking Chairs
Flash Furniture
18.5"W Stacking Church Chair in Plum Fabric, 4PK
Mfr # 4-FD-CH02185-GV-005-GG
Zoro # G303530515
product price: $299.99
/pk 4, $75.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 800
- Overall Width 19.25
- Material Fabric, Foam, Plastic, Polypropylene, Steel
- Frame Finish Gold Vein Metal
- Color Plum Fabric/Gold Vein Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-FD-CH02185-GV-005-GG
- Zoro # G303530515
- UPC # 812581012804
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 19.25 |
Overall Length | 25 |
Overall Height | 33.25 |
Details
Weight Capacity | 800 |
Material | Fabric, Foam, Plastic, Polypropylene, Steel |
Frame Finish | Gold Vein Metal |
Color | Plum Fabric/Gold Vein Frame |
Style | Stacking Church Chair |
Description
This beautiful, supremely comfortable padded chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue. The upholstered stack chair with seat are generously padded and covered in durable fabric upholstery. The seat has a waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, copper vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This commercial side chair is stackable for easy storage making it an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- POWERMATIC Spring, 6813026 (6813026)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, White, Vinyl (493N82)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, Black (RUT-418-BK-GG)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- FLASH FURNITURE Advantage Black Student Stack School Chair, 14" (ADV-SSC-14BLK)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base (RUT-NC499A-BK-GG)
- FLASH FURNITURE Stack Chair, Orange Plastic, Sled Base (RUT-2-OR-GG)
- HON Chair, Stack, Ny, PK4 (4041RE)
- Flash Furniture Seating