Shop All Stacking Chairs
Flash Furniture
18.5"W Stacking Church Chair in Navy Blue Fabric, 4PK
Mfr # 4-XU-CH-60096-NVY-DOT-GG
Zoro # G303530539
product price: $326.99
/pk 4, $81.75/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue Patterned Fabric/Gold Vein Frame
- Overall Width 19
- Material Fabric, Foam, Plastic, Polyester, Steel
- Overall Height 33
- Frame Finish Gold Vein Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-60096-NVY-DOT-GG
- Zoro # G303530539
- UPC # 812581013122
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 19 |
Overall Height | 33 |
Overall Length | 24 |
Details
Color | Navy Blue Patterned Fabric/Gold Vein Frame |
Material | Fabric, Foam, Plastic, Polyester, Steel |
Frame Finish | Gold Vein Metal |
Weight Capacity | 800 |
Style | Stacking Church Chair |
Description
This beautiful church chair will keep your guests supremely comfortable whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. This chair offers an advantage over pew seating with the flexibility of creating different seating configurations. The chair's cushioned back and 4" thick seat are generously padded and covered in durable fabric upholstery. The seat has a waterfall edge that reduces pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, gold vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This Church Chair is an excellent option for hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- FLASH FURNITURE 21"W Church Chair in Burgundy Fabric w/ Book Rack, 4PK (4-FD-CH0221-4-GV-3169-BAS-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 29.75" H (RUT-D01-BK-GG)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- Flash Furniture Stacking Chairs