Shop All Dining Room Chairs
Flash Furniture
18.5 W, 27.5 L, 39.75 H
Mfr # 6-BT-P-BGE-FAB-GG
Zoro # G704096535
product price: $829.99
/pk 6, $138.33/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plywood, Polyester, Rubberwood (Parawood)
- Width 18.5
- Color Beige Fabric
- Length 27.5
- Height 39.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 6-BT-P-BGE-FAB-GG
- Zoro # G704096535
- UPC # 840196353135
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 18.5 |
Length | 27.5 |
Height | 39.75 |
Details
Material | Fabric, Foam, Plywood, Polyester, Rubberwood (Parawood) |
Color | Beige Fabric |
Finish | Walnut Wood |
Capacity | 300 |
Weight | 96 |
Description
Refresh the look of your home, or home office, with the old world charm of this set of 6 classic beige LeatherSoft upholstered parsons chairs. LeatherSoft is leather and polyurethane for added softness and durability. The rolled, button tufted back and brass nailhead trim lend an upmarket look that is sure to please. Beauty may be only skin deep but this parsons chair is more than a pretty face. The solid hardwood frame construction holds up to 300 lbs. static weight to accommodate most users. Solid wood legs in a walnut finish round out the overall appeal of this timeless piece. Assembly of your new chairs takes less than 30 minutes for quick setup. Maintain the look of these side chairs with water and a neutral detergent to remove soil or spills. Designed for home use, this accent chair is comfortable, durable and attractive enough for any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- Flash Furniture Dining Room Chairs