Shop All Training & Computer Tables
Flash Furniture
18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray
Mfr # RB-1872-GY-GG
Zoro # G003481018
original price:
$67.39
5% off
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 70.8
- Height 29
- Tabletop Material Metal, Plastic, Plastic: Polyethylene
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RB-1872-GY-GG
- Zoro # G003481018
- UPC # 889142979418
- Country of Origin Thailand
- Category Training & Computer Tables
Dimensions
Width | 18 |
Length | 70.8 |
Height | 29 |
Overall Width | 18 |
Overall Length | 70.8 |
Overall Height | 29 |
Details
Tabletop Material | Metal, Plastic, Plastic: Polyethylene |
Tabletop Color | Gray |
Finish | Gray Powder Coat |
Color | Gray |
Weight | 22 |
Material | Metal, Plastic, Plastic: Polyethylene |
Capacity | 220 |
Description
Fill that new designated training room with this narrow rectangular plastic folding table. The space saving design can fit multiple tables in small and large rooms making it the perfect training style table for any classroom or training facility. Have people pick up test packets and informational pamphlets on this perfectly sized folding table. Cleanup is simple on this durable, waterproof top to pick up spills quickly. This 6 foot folding table seats 3 people on one side of the table allowing all at the table a clear view of the board and instructor. When you want to store or transport the legs lock underneath the top. Folding tables can be your go-to table to setup your products at convention centers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- Flash Furniture Training & Computer Tables