Shop All Short Bar Stools
Flash Furniture
18 Inch White Metal Stool, 4PK
Mfr # ET-BT3503-18-WH-GG
Zoro # G506016090
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Capacity 250
- Weight 28.8
- Length 15.75
- Width 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-18-WH-GG
- Zoro # G506016090
- UPC # 196861006555
- Country of Origin China
- Category Short Bar Stools
Dimensions
Height | 18 |
Length | 15.75 |
Width | 15.75 |
Details
Capacity | 250 |
Weight | 28.8 |
Description
Give your kitchen or dining room an instant revamp when you choose the on-trend square shape of this set of 4 indoor metal kitchen table height stools. The streamlined silhouette of this short bar stool allows it to tuck under your dining room, cafe, or restaurant table to open up floor space. Great for small spaces like breakfast nooks, apartments or the corner bistro, the backless design gives an unobstructed view of your room for more visual space. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring welded construction with under seat bracing and created from 1 inch thick iron, this table stool will be a long-lasting addition to any space. This dining height stool has fixed rubber floor glides that will prevent damage to your hard flooring surfaces and is stackable up to 10 high for storage or routine cleaning. Easy clean up makes this standard height stool ideal for breakroom and lunchroom seating. Simply wipe clean with water followed by a dry cloth to maintain great looks. These dining chairs arrive fully assembled and ready to use for your convenience. Choose from an array of colors to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Disher Spring (23612-1)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- FLASH FURNITURE Black All-Weather Steel Bar Stool (XU-CH-10318-B-BK-GG)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- FLASH FURNITURE Fabric Stool w/Foot Ring, Black (WL-905DG-GG)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Bronze Finish, Canter Bordeaux Seat (41118BZ005)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- Flash Furniture Short Bar Stools