Shop All End Tables
Flash Furniture
17.5 W X 17.5 L X 22 H, Engineered Wood, Gray Wash
Mfr # ZG-036-GY-GG
Zoro # G707967214
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Length 17.5
- Height 22
- Tabletop Material Engineered Wood
- Tabletop Color Gray Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-036-GY-GG
- Zoro # G707967214
- UPC # 196861019746
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 22 |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Gray Wash |
Weight Capacity | 75 |
Description
Plan a cozy gathering in your home with this trendy 2tier farmhouse style side end table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place a unique dish for keys or an organizer for mail on the upper tier that holds up to 75 lbs static weight while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching coffee or console tables for a cohesive theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Walnut (LFS-4002-WAL-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- FLASH FURNITURE Rectangle Console Table, Black, Metal Frame, 47.25" W, 23.75" L, 30" H, Laminate Top, Wood Grain (NAN-JN-21738-GG)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Dark Gray (LFS-4005-DKGRY-GG)
- FLASH FURNITURE Round End Table, 15.75" W X 15.75" L X 24" H, Laminate, White (NAN-JH-1787ET-GG)
- INTERNATIONAL CONCEPTS Round Cambria End Table, 16 in W X 16 in L X 24 in H, Wood, Unfinished (OT-18R-16)
- Flash Furniture End Tables