Shop All TV Mounts & Stands
Flash Furniture
17"-42" Fixed TV Wall Mount with Built-In Level
Mfr # RA-MP001-GG
Zoro # G900494463
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8.75
- Width 9.75
- Material Steel
- Weight Capacity 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RA-MP001-GG
- Zoro # G900494463
- UPC # 889142902614
- Country of Origin India
- Category TV Mounts & Stands
Dimensions
Height | 8.75 |
Width | 9.75 |
Size | 17"-42" TV |
Overall Length | 1 |
Details
Color | Black |
Material | Steel |
Weight Capacity | 66 |
Weight | 1.2 |
Description
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black fixed TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 17" - 42" (VESA size 100 x 100mm and 200 x 200mm) and will hold up to 66 pounds weight capacity. Great for doctor's offices, daycares or playrooms, mounting your television on the wall creates a sharp, on-trend look and puts your viewing screen up where little hands can't get to it. Strength is key to safeguard your possessions when you choose to utilize the vertical space on your walls. The one piece wall plate design is made from heavy duty steel and includes a template to mark your holes for drilling into wall studs, brick or concrete walls and a built-in level to help ensure your TV looks great when you're done. The slim side profile only extends 1" from the wall for a sleek design. If you decide to move things around, simply pull down on the nylon strings to release the TV from the bracket. After hanging your TV, the magnetic pendants at the end of the strings will attach to the frame to keep them out of sight. No matter the size of your screen, you don't want the expense of having to replace your TV. This low profile fixed TV wall mount assembles in less than 30 minutes and includes all the hardware you need. Let this flush TV wall mount help you create a sophisticated, modern appearance in your living room, bedroom, kitchen, mancave or she shed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA1189 (ML100-12GEL10)
- GOOGLE Pixel Buds Pro- Coral (GA03202-US)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- FLASH FURNITURE Gray Oak 59" Barn Door TV Stand Fits up to 65" TV (GC-MBLK67-GY-GG)
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7904)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Drawers, Living Room, Bedroom, Metal, Beige (I 2822)
- STANLEY Fixed TV Wall Mount, 40" to 65" Screen, 110 lb. Capacity (TLS-210S)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Espresso (ASCA10P0)
- Flash Furniture TV Mounts & Stands