Shop All Bathroom Safety Bars and Chairs
Flash Furniture
15" L, Plastic, White Bath & Shower Chair
Mfr # DC-HY3500L-WH-GG
Zoro # G9282050
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Material Plastic
- Standards FDA, FSA
- Color White
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3500L-WH-GG
- Zoro # G9282050
- UPC # 889142563792
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 19" |
Height | 33-1/4" |
Details
Material | Plastic |
Standards | FDA, FSA |
Color | White |
Weight Capacity | 300 lb. |
Item | White Bath & Shower Chair |
Features | Corrosion Proof |
Description
No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair will help mature adults gain some of their confidence back by being able to perform their normal activities. If you're home from surgery and are still in pain when you move, purchasing a shower chair will be of great benefit. With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with back allow patients to comfortably lean back while bathing. Clean regularly to minimize buildup with a water based cleaner. Bathe, lotion and get dressed all atop this versatile bathroom chair. Don't risk slipping in the shower, the easy to assemble, no-tool shower chair assists you as you perform your daily hygiene duties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 1F Cm Rh Arm - 3 (76Mm) Vibrant Brushed Moderne Brass (26319-2MB)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel 2-1/2 in. L Nipple (301UP1X212)
- SAMAR CO Tubing Vacuum 1/8 X 50Ft (T68004002)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- Flash Furniture Bathroom Safety Bars and Chairs