Shop All Bathroom Safety Bars and Chairs
Flash Furniture
15" L, Plastic, Teal Bath & Shower Chair
Mfr # DC-HY3410L-TL-GG
Zoro # G9282032
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Material Plastic
- Standards FDA, FSA
- Color Teal
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3410L-TL-GG
- Zoro # G9282032
- UPC # 889142563815
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 19" |
Height | 21-1/2" |
Details
Material | Plastic |
Standards | FDA, FSA |
Color | Teal |
Weight Capacity | 300 lb. |
Item | Teal Bath & Shower Chair |
Features | Corrosion Proof |
Description
If you can't stand for long periods at a time, a shower stool is what you need to make bathing and showering more enjoyable. No longer will you have to rush or be in pain with the aid of a shower seat. This medical shower chair is relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom. Get back your independence with a shower bench that adjusts to your desired height to clean comfortably. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and post-operatives. Take your stool with you on-the-go with no tools to setup and takedown. After your shower this versatile bathroom stool can be used while you lotion and get dressed. Clean your bath chair regularly to minimize buildup with a water based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Union Elbow (4EE4-316)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression x Male Repair Adapter (PVCCOMPMA1)
- ACORN CONTROLS O-Ring, 0.484"ID x 0.762OD x 1/8" Thick, Pk10 (0403-206-001)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- Flash Furniture Bathroom Safety Bars and Chairs