Shop All Bathroom Safety Bars and Chairs
Flash Furniture
15" L, Plastic, Aluminum, Navy Bath & Shower Chair
Mfr # DC-HY3501L-NV-GG
Zoro # G1339537
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Material Plastic, Aluminum
- Standards FDA, FSA
- Color Navy
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DC-HY3501L-NV-GG
- Zoro # G1339537
- UPC # 889142563686
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 19" |
Height | 32-1/4" |
Details
Material | Plastic, Aluminum |
Standards | FDA, FSA |
Color | Navy |
Weight Capacity | 300 lb. |
Item | Navy Bath & Shower Chair |
Description
Don't let mobility issues keep you from your daily upkeep, our bath and shower chair with wide back is designed for your safety. The ergonomic saddle seat and back include drainage holes to drain soapy water. Minimize buildup by cleaning your bath chair regularly with a water based cleaner. The medical grade shower chair has an FDA approval for use in healthcare facilities and assembles easily without tools. If you live alone and need the extra assurance to reduce the risk of falling, this free-standing shower chair will bring peace of mind to you and your loved ones. Gain your independence back with a shower chair in your home that can be used in the bathtub and then for your after-shower care routine. If you've had surgery and need assistance until you're fully mobile this bathroom chair will help you on your road to recovery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 500', Clear (PU08M/516CC)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- PARKER 90 Drop Ear Elbow, Brass, 1/8 in, NPT (2200PDE-2)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- Flash Furniture Bathroom Safety Bars and Chairs