Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Flash Furniture
15" L, Plastic, Aluminum, Gray Bath & Shower Chair (Discontinued)
Mfr # DC-HY3500L-GRY-GG
Zoro # G1339467
This Product is Discontinued
Key Features
- Length 15"
- Material Plastic, Aluminum
- Standards FDA, FSA
- Color Gray
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3500L-GRY-GG
- Zoro # G1339467
- UPC # 889142563785
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 19" |
Height | 33-1/4" |
Details
Material | Plastic, Aluminum |
Standards | FDA, FSA |
Color | Gray |
Weight Capacity | 300 lb. |
Item | Gray Bath & Shower Chair |
Description
No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair will help mature adults gain some of their confidence back by being able to perform their normal activities. If you're home from surgery and are still in pain when you move, purchasing a shower chair will be of great benefit. With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with back allow patients to comfortably lean back while bathing. Clean regularly to minimize buildup with a water based cleaner. Bathe, lotion and get dressed all atop this versatile bathroom chair. Don't risk slipping in the shower, the easy to assemble, no-tool shower chair assists you as you perform your daily hygiene duties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.