Shop All Bathroom Safety Bars and Chairs
Flash Furniture
15" L, Aluminum, White Quick Release Bath Chair
Mfr # DC-HY3523L-WH-GG
Zoro # G9282023
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Material Aluminum
- Standards FDA, FSA
- Color White
- Width 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3523L-WH-GG
- Zoro # G9282023
- UPC # 889142563754
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 20-3/4" |
Height | 34-3/4" |
Details
Material | Aluminum |
Standards | FDA, FSA |
Color | White |
Weight Capacity | 300 lb. |
Item | White Quick Release Bath Chair |
Features | Corrosion Proof |
Description
No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair helps mature adults gain some of their confidence back being able to perform their normal activities. If you're home from surgery and are still in pain when you move having a shower chair handy will be of great benefit. With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with arms helps the patient transition in and out of the chair by allowing the arms to bear the weight. With quick release buttons, your shower chair converts to a backless stool. Clean regularly to minimize buildup with a water based cleaner. Don't risk slipping, bathe, lotion and dress on this versatile bathroom chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95004)
- PENTAIR/PENTEK Solid Filter Cartridge, 30 gpm, 100 Micron, 2-1/2" O.D., 30 in H (SF100-30BC444DB-75)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Navy Bath & Shower Chair (DC-HY3410L-NV-GG)
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- Flash Furniture Bathroom Safety Bars and Chairs