Shop All Bathroom Safety Bars and Chairs
Flash Furniture
15" L, Aluminum, Plastic, Plastic: Polyethylene, Rubber, Gray Bath & Shower Chair, Aluminum
Mfr # DC-HY3501L-GRY-GG
Zoro # G1339424
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Finish Aluminum
- Material Aluminum, Plastic, Plastic: Polyethylene, Rubber
- Standards FDA, FSA
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3501L-GRY-GG
- Zoro # G1339424
- UPC # 889142563709
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 19" |
Height | 32-1/4" |
Overall Height | 32.25 |
Overall Width | 19 |
Overall Length | 20.75 |
Details
Finish | Aluminum |
Material | Aluminum, Plastic, Plastic: Polyethylene, Rubber |
Standards | FDA, FSA |
Color | Gray |
Weight Capacity | 300 lb. |
Item | Gray Bath & Shower Chair |
Capacity | 300 |
Weight | 7.5 |
Description
Don't let mobility issues keep you from your daily upkeep, our bath and shower chair with wide back is designed for your safety. The ergonomic saddle seat and back include drainage holes to drain soapy water. Minimize buildup by cleaning your bath chair regularly with a water based cleaner. The medical grade shower chair has an FDA approval for use in healthcare facilities and assembles easily without tools. If you live alone and need the extra assurance to reduce the risk of falling, this free-standing shower chair will bring peace of mind to you and your loved ones. Gain your independence back with a shower chair in your home that can be used in the bathtub and then for your after-shower care routine. If you've had surgery and need assistance until you're fully mobile this bathroom chair will help you on your road to recovery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- EVERFLOW 1/4" O.D. COMP x 1/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1418-NL)
- KOHLER Heater, T-Style, 240V, 1.5Kw (1219654)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- GROHE Universal Lever Pressure Balancing Valve (47722000)
- Flash Furniture Bathroom Safety Bars and Chairs